Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Rubber Sheet w Adhesive, 75A, 1/32"T x 12"W x 12"L

  • Mfr # BULK-RS-V75-50

  • Zoro # G2419735


product price: $65.99
/ea

Key Features

Rubber Width
1 ft
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-50
Zoro #
G2419735
UPC #
193005126155
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/32 in
Overall Thickness
0.03125 in
Overall Length
12 in
Overall Width
12 in
Length
1 ft
Width
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Material
Viton
Max. Temp. (F)
400 Degrees F
Water Resistance
Good
Minimum Temperature
-10 Degrees F
Compression Set
25 %
Adhesive Type
High-Temp
Maximum Temperature
400 Degrees F
Tear Strength
22 N/mm
Density
1.9 g/cc
Texture
Smooth
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+0.016 in/0 in
Shape
Sheet
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 12 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.