Warning Light, Amber, LED, 110 - 220V AC

  • Mfr # 913VP0
  • Zoro # G922842006
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Flashes per Minute
75, 130
Lens Shape
Dome
For Location
Indoor, Outdoor
Mounting Mechanism
1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP0
Zoro #
G922842006
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
2 11/16 in
Footprint Length
2 11/16 in
Footprint Diameter
2 11/16 in
Overall Width
2 11/16 in
Overall Length
7 3/8 in
Overall Depth
2 11/16 in
Footprint Width
2 11/16 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in
Fits Chest Size
Two flashing patterns

Details

Light Source
LED
Flashes per Minute
75, 130
Lens Shape
Dome
Item
Warning Light
For Location
Indoor, Outdoor
Mounting Mechanism
1/2 in NPT
Lens Material
Polycarbonate
IP Rating
IP65
Includes Batteries
No Batteries
Includes Mounting Hardware
No Mounting Hardware
Light Intensity
2,800 mcd
Lamp Color
Amber
Connection Type
Wire Leads
Operating Current
0.05 A
Housing Color
Black
Power Source
Wire
Features
Two flashing patterns
IO-Link Compatibility
Not IO-Link Compatible
Lens Color
Amber
Control Protocol
Direct Wire
Operating Temperature - Maximum
122 Degrees F
Housing Material
ABS
Light Operating Mode
Flashing
Lifespan
50,000 hr
Footprint Shape
Circle
Standards
UL Listed
Operating Temperature - Minimum
-4 Degrees F
Product Type
Warning Light
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews