Shop ZORO SELECT

Warning Light, Green, LED, 110 - 220V AC

  • Mfr # 913VP7
  • Zoro # G822841369

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wire Leads
Light Source
LED
Housing Material
ABS
Includes Batteries
No Batteries
Lens Shape
Dome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
913VP7
Zoro #
G822841369
UPC #
-
Country of Origin
Korea, Republic of
Connection Type
Wire Leads
Light Source
LED
Housing Material
ABS
Includes Batteries
No Batteries
Lens Shape
Dome
Housing Color
Black
Lens Material
Polycarbonate
Control Protocol
Direct Wire
Flashes per Minute
75, 130
Features
Two flashing patterns
IP Rating
IP65
Lens Color
Green
Light Operating Mode
Flashing
Includes Mounting Hardware
No Mounting Hardware
Footprint Shape
Circle
Item
Warning Light
Lamp Color
Green
Lifespan
50,000 hr
Product Type
Warning Light
Light Intensity
3,900 mcd
Standards
UL Listed
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Minimum
-4 Degrees F
Mounting Mechanism
1/2 in NPT
Operating Current
0.05 A
Operating Temperature - Maximum
122 Degrees F
For Location
Indoor, Outdoor
Power Source
Wire
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Footprint Width
2 11/16 in
Overall Depth
2 11/16 in
Footprint Diameter
2 11/16 in
Overall Length
6 7/16 in
Overall Width
2 11/16 in
Footprint Length
2 11/16 in
Overall Diameter
2 11/16 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in
Fits Chest Size
Two flashing patterns

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.