Warning Light, Red, LED, 110 - 220V AC

  • Mfr # 913VP8
  • Zoro # G122841212
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Mounting Mechanism
1/2 in NPT
Light Operating Mode
Flashing
Overall Depth
2 11/16 in
Lens Material
Polycarbonate
Connection Type
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP8
Zoro #
G122841212
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 11/16 in
Overall Diameter
2 11/16 in
Footprint Width
2 11/16 in
Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Footprint Length
2 11/16 in
Overall Length
6 7/16 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in
Fits Chest Size
Two flashing patterns

Details

Mounting Mechanism
1/2 in NPT
Light Operating Mode
Flashing
Lens Material
Polycarbonate
Connection Type
Wire Leads
Footprint Shape
Circle
Lamp Color
Red
Control Protocol
Direct Wire
Housing Color
Black
Includes Batteries
No Batteries
Flashes per Minute
75, 130
IP Rating
IP65
IO-Link Compatibility
Not IO-Link Compatible
Housing Material
ABS
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Features
Two flashing patterns
Operating Temperature - Maximum
122 Degrees F
Light Intensity
2,600 mcd
Operating Temperature - Minimum
-4 Degrees F
Power Source
Wire
Operating Current
0.05 A
Standards
UL Listed
For Location
Indoor, Outdoor
Lens Shape
Dome
Product Type
Warning Light
Lens Color
Red
Item
Warning Light
Lifespan
50,000 hr
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews