Shop ZORO SELECT

Warning Light, Amber, LED, 110 - 220V AC

  • Mfr # 913VP6
  • Zoro # G822842113

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Amber
Overall Width
2 11/16 in
Lamp Color
Amber
Product Type
Warning Light
Features
Two flashing patterns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP6
Zoro #
G822842113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Overall Length
6 7/16 in
Footprint Length
2 11/16 in
Footprint Width
2 11/16 in
Overall Diameter
2 11/16 in
Overall Depth
2 11/16 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in
Fits Chest Size
Two flashing patterns

Details

Lens Color
Amber
Lamp Color
Amber
Product Type
Warning Light
Features
Two flashing patterns
Footprint Shape
Circle
Light Intensity
2,800 mcd
For Location
Indoor, Outdoor
IO-Link Compatibility
Not IO-Link Compatible
Lens Shape
Dome
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Power Source
Wire
Lens Material
Polycarbonate
Mounting Mechanism
1/2 in NPT
Standards
UL Listed
Lifespan
50,000 hr
Light Source
LED
Flashes per Minute
75, 130
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Maximum
122 Degrees F
Connection Type
Wire Leads
Includes Batteries
No Batteries
Item
Warning Light
Light Operating Mode
Flashing
Control Protocol
Direct Wire
Operating Current
0.05 A
Housing Material
ABS
Housing Color
Black
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.