Shop ZORO SELECT

Warning Light, Green, LED, 110 - 220V AC

  • Mfr # 913VP1
  • Zoro # G222842409

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Includes Batteries
No Batteries
Housing Material
ABS
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP1
Zoro #
G222842409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
2 11/16 in
Footprint Width
2 11/16 in
Overall Depth
2 11/16 in
Footprint Length
2 11/16 in
Overall Length
7 3/8 in
Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in
Fits Chest Size
Two flashing patterns

Details

Standards
UL Listed
Includes Batteries
No Batteries
Housing Material
ABS
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Light Intensity
3,900 mcd
Features
Two flashing patterns
Lifespan
50,000 hr
Control Protocol
Direct Wire
Footprint Shape
Circle
IP Rating
IP65
For Location
Indoor, Outdoor
Connection Type
Wire Leads
Housing Color
Black
Item
Warning Light
Lamp Color
Green
Lens Color
Green
IO-Link Compatibility
Not IO-Link Compatible
Power Source
Wire
Product Type
Warning Light
Lens Shape
Dome
Light Operating Mode
Flashing
Mounting Mechanism
1/2 in NPT
Lens Material
Polycarbonate
Operating Temperature - Minimum
-4 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Flashes per Minute
75, 130
Operating Current
0.05 A
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.