Shop ZORO SELECT

Warning Light, Green, LED, 110 - 220V AC

  • Mfr # 913VP4
  • Zoro # G922842242

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Includes Batteries
No Batteries
Overall Depth
2 11/16 in
Operating Temperature - Minimum
-4 Degrees F
Standards
UL Listed
Connection Type
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP4
Zoro #
G922842242
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 11/16 in
Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Footprint Length
3 7/8 in
Footprint Width
2 11/16 in
Overall Diameter
2 11/16 in
Overall Length
5 11/16 in
Wire Rope Length
5 11/16 in
Length
5 11/16 in
Fits Chest Size
Two flashing patterns

Details

Includes Batteries
No Batteries
Item
Warning Light
Operating Temperature - Minimum
-4 Degrees F
Standards
UL Listed
Connection Type
Wire Leads
For Location
Indoor, Outdoor
IP Rating
IP65
Control Protocol
Direct Wire
Lamp Color
Green
Includes Mounting Hardware
No Mounting Hardware
Lens Shape
Dome
Housing Color
Black
Lens Color
Green
Product Type
Warning Light
Features
Two flashing patterns
Light Operating Mode
Flashing
Flashes per Minute
75, 130
Footprint Shape
Oval
Power Source
Wire
Operating Temperature - Maximum
122 Degrees F
Lens Material
Polycarbonate
Operating Current
0.05 A
Light Source
LED
Lifespan
50,000 hr
Light Intensity
3,900 mcd
IO-Link Compatibility
Not IO-Link Compatible
Mounting Mechanism
1/2 in NPT
Housing Material
ABS
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.