Shop ZORO SELECT

Warning Light, Red, LED, 110 - 220V AC

  • Mfr # 913VP2
  • Zoro # G222841259

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
122 Degrees F
Lamp Color
Red
Flashes per Minute
75, 130
Power Source
Wire
Footprint Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP2
Zoro #
G222841259
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 11/16 in
Footprint Length
2 11/16 in
Overall Diameter
2 11/16 in
Footprint Width
2 11/16 in
Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Overall Length
7 3/8 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in
Fits Chest Size
Two flashing patterns

Details

Operating Temperature - Maximum
122 Degrees F
Lamp Color
Red
Flashes per Minute
75, 130
Power Source
Wire
Footprint Shape
Circle
Item
Warning Light
Includes Mounting Hardware
No Mounting Hardware
Standards
UL Listed
Housing Color
Black
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-4 Degrees F
Connection Type
Wire Leads
IP Rating
IP65
Operating Current
0.04 A
Lens Material
Polycarbonate
Lifespan
50,000 hr
Features
Two flashing patterns
IO-Link Compatibility
Not IO-Link Compatible
Lens Color
Red
Lens Shape
Dome
Light Operating Mode
Flashing
Product Type
Warning Light
Mounting Mechanism
1/2 in NPT
Includes Batteries
No Batteries
Light Intensity
2,600 mcd
Light Source
LED
Housing Material
ABS
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.