Shop ZORO SELECT

Warning Light, Amber, LED, 110 - 220V AC

  • Mfr # 913VP3
  • Zoro # G022841978

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Footprint Shape
Oval
IP Rating
IP65
Footprint Length
3 7/8 in
Features
Two flashing patterns
IO-Link Compatibility
Not IO-Link Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP3
Zoro #
G022841978
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Footprint Length
3 7/8 in
Overall Diameter
2 11/16 in
Overall Length
5 11/16 in
Overall Depth
2 11/16 in
Overall Width
2 11/16 in
Footprint Diameter
2 11/16 in
Footprint Width
2 11/16 in
Wire Rope Length
5 11/16 in
Length
5 11/16 in
Fits Chest Size
Two flashing patterns

Details

Footprint Shape
Oval
IP Rating
IP65
Features
Two flashing patterns
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Maximum
122 Degrees F
Flashes per Minute
75, 130
Housing Material
ABS
Lens Shape
Dome
Light Operating Mode
Flashing
Operating Temperature - Minimum
-4 Degrees F
Includes Batteries
No Batteries
Power Source
Wire
Lens Color
Amber
Product Type
Warning Light
Lamp Color
Amber
Mounting Mechanism
1/2 in NPT
Item
Warning Light
Connection Type
Wire Leads
Control Protocol
Direct Wire
Lifespan
50,000 hr
Standards
UL Listed
Housing Color
Black
Lens Material
Polycarbonate
For Location
Indoor, Outdoor
Light Intensity
2,800 mcd
Includes Mounting Hardware
No Mounting Hardware
Operating Current
0.05 A
Light Source
LED
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.