Shop ZORO SELECT

Warning Light, Red, LED, 110 - 220V AC

  • Mfr # 913VP5
  • Zoro # G922841757

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-4 Degrees F
Lifespan
50,000 hr
Features
Two flashing patterns
Mounting Mechanism
1/2 in NPT
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913VP5
Zoro #
G922841757
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 11/16 in
Overall Diameter
2 11/16 in
Overall Length
5 11/16 in
Overall Width
2 11/16 in
Footprint Length
3 7/8 in
Footprint Width
2 11/16 in
Footprint Diameter
2 11/16 in
Wire Rope Length
5 11/16 in
Length
5 11/16 in
Fits Chest Size
Two flashing patterns

Details

Item
Warning Light
Operating Temperature - Minimum
-4 Degrees F
Lifespan
50,000 hr
Features
Two flashing patterns
Mounting Mechanism
1/2 in NPT
IP Rating
IP65
Lamp Color
Red
Footprint Shape
Oval
Light Operating Mode
Flashing
Standards
UL Listed
IO-Link Compatibility
Not IO-Link Compatible
Housing Color
Black
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Red
Lens Shape
Dome
Operating Current
0.05 A
Flashes per Minute
75, 130
Connection Type
Wire Leads
Includes Batteries
No Batteries
Housing Material
ABS
For Location
Indoor, Outdoor
Light Source
LED
Lens Material
Polycarbonate
Power Source
Wire
Control Protocol
Direct Wire
Operating Temperature - Maximum
122 Degrees F
Light Intensity
2,600 mcd
Product Type
Warning Light
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 75, 130, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.