Zoro Homepage

White PTFE Sheet Stock 50 ft. L x 12" W x 0.060" Thick

  • Mfr # G15-60F-12X50

  • Zoro # G7997516


product price: $2,456.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.060"
Plastic Width
12"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-60F-12X50
Zoro #
G7997516
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.060"
Plastic Width
12"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.060"
Width
12"
Length
50 ft.
Nominal Size
12 in W x 50 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Standards
AMS 3652, MIL-P-22241
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.006 in
Material Color Family
White
Plastic Grouping
Sheet Stock
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Plastic Clarity
Translucent
Grade
Standard
Weight
3.31 lb
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Hardness Rating
Medium Soft
Elongation
200 %
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.006 in
Maximum Temperature
550 Degrees F
Friction Coefficient
0.08
Friction Rating
Very Slippery
Machinability
Not Rated
Tensile Strength Rating
Poor
Backing Type
No Backing
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Water Absorption
0.01 %
UV Resistant
Yes
Minimum Temperature
-350 Degrees F
Shape
Rectangle
FDA Compliance
Not FDA Compliant
Product Form
Roll
Rockwell Hardness
50 HRR
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.06 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.