Zurn
Water Pressure Reducing Valve, 1/2 In.
Mfr # 12-600XL
Zoro # G4451596
Free Shipping & Returns
$206.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1-1/2" x 2" NOM C Copper Reducing Tee (611RR 2X11/2X2)
- MEM-CO Mini Barb Fitting (T6-SS)
- LEGEND VALVE 1-1/2 T453 NL Y-PTN CHECK VALV (105-307NL)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN Pressure Reducing Valve, FNPT, 6" L (1-625XL)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- ZURN Pressure Reducing Valve (2-500XL3)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- Zurn Valves