Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 2" circles - 100 per pack
Mfr # 3M GPT-020
Zoro # G5777755
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5777755
- UPC # 888519085073
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Diameter | 2" |
Tape Core Diameter | 3 in |
Length | 2" |
Width | 2" |
Metric Tape Shape Diameter | 50.8 mm |
Imperial Tape Shape Diameter | 2 in |
Details
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- PHENOSEAL White Vinyl Kitchen and Bath Adhesive Caulk 10 oz (00005)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- FASTCAP Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.6.5"X50')
- 3M Foam Tape