Privacy Filter for Computer Monitor

  • Mfr # PF238W9EM

  • Zoro # G223396932


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Product Type
Privacy Filter
Compatible Display Type
LCD
Monitor Width
23 3/4 in
Overall Width
21 1/8 in
Frame Style
Frameless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF238W9EM
Zoro #
G223396932
UPC #
0076308415020
Country of Origin
United States

Dimensions

Monitor Width
23 3/4 in
Overall Width
21 1/8 in
Overall Height
11 7/8 in

Details

Product Type
Privacy Filter
Item
Privacy Filter
Compatible Display Type
LCD
Frame Style
Frameless
Material
Polycarbonate
Viewing Angle
60 Degrees

Description

Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.