5.11

Backpack, All Hazards Prime Backpack, Gray


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Backpack
  • Color Gray
  • Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
  • Features Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex, Closed Cell Foam Padded Hydration Pocket with Side Access Pull Tab, Loop-Id Flag Patch, Fleece Lined Zippered Sunglass Pocket, Generous Web Platform On (3) Sides, Large External Shove It Storage Pocket, Additional Zippered Dump Pouch On Front of Bag Allows for Quick Stowage of All Accessory Items
  • Size Universal
See all product information

Product Information

Dimensions

Size Universal
size Universal

Details

Item All Hazards Prime Backpack
Tool Storage Type Included Backpack
Color Gray
Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
Features Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex, Closed Cell Foam Padded Hydration Pocket with Side Access Pull Tab, Loop-Id Flag Patch, Fleece Lined Zippered Sunglass Pocket, Generous Web Platform On (3) Sides, Large External Shove It Storage Pocket, Additional Zippered Dump Pouch On Front of Bag Allows for Quick Stowage of All Accessory Items
Number of Pockets (Inside) 13
For Use With Accessories, Laptop
Closure Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil
Number of Pockets (Outside) 6

Description

The 5.11 Tactical All Hazards Prime Backpack is a versatile bag designed to carry tools and equipment in an all-weather environment. The hook-and-loop closures ensure the backpack stays closed, even when you are on the move. It has a universal size that can fit most users comfortably. This gray tool bag includes 13 pockets for storing your tools and equipment safely and securely. For a secure storage solution that will allow you to carry your tools with ease, look no further than this 5.11 Tactical All Hazards Prime Backpack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.