Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV3AS
- Zoro # G324224165
product price:Â
$
51.29
/ea
Key Features
Inlet to Outlet Length
8 5/8 in
Fluid Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
5 psig
Stem Material
ABS
Includes Extension Kit
Extension Kit Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABABWV3AS
- Zoro #
- G324224165
- UPC #
- 767580662072
- Country of Origin
- China
- Item
- Backwater Valve
- Fluid Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 5 psig
- Stem Material
- ABS
- Includes Extension Kit
- Extension Kit Included
- Connection Type
- Socket
- Body Material
- ABS
- Standards
- ASME A112.14.1-2003(R17)
Description
Backwater Valve, Connection Type Socket, Body Material ABS, Inlet to Outlet Length 8 5/8 in, Stem Material ABS, Standards ASME A112.14.1-2003(R17)