Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-GENL-100L-O-X-IPA
  • Zoro # G423649159

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
IPA (0 to 100% LEL)
Overall Height
5.91 in
IP Rating
IP66
Visual Alert Type
Green LED, Red LED
Number of Relays
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-GENL-100L-O-X-IPA
Zoro #
G423649159
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Measurement Range
IPA (0 to 100% LEL)
IP Rating
IP66
Visual Alert Type
Green LED, Red LED
Number of Relays
3
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Temperature - Maximum
122 Degrees F
Power Source
Screw Terminals
Sensor Type
Catalytic
Compatible Systems and Services
No
Output Type
Relay
Product Type
Fixed Gas Detector
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
Number of Sensors
1
Operating Humidity - Minimum
5 %
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Mount Type
Screws
Sub-Brand
Universal
Input Current
0.3 A
Operating Temperature - Minimum
-40 Degrees F
Display Screen Type
LCD with Backlight
Keypad Type
Touch Keys
Status Indicator
LED
Display Type
Digital
Series
Universal
Alarm Volume Level
80 dB @ 3.94 in
Measures Temperature
Not Temperature Measuring
NEMA Enclosure Rating
4X
Coverage Area
5,000 sq ft
Data Logger
No
Digital Memory Capacity
No
Compatible Manufacturer Part Number
Universal
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Operating Frequency
2700 Hz
Ties Into
Building Automation Systems
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Internal Buzzer, Light
Communication Protocol
RS-485 Serial BACnet MS/TP
Interchangeable Sensors
Yes
Resolution
IPA 0% LEL
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Isopropyl Alcohol

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Isopropyl Alcohol, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.