Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-NO-100P-O-X
  • Zoro # G623649690

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Type
Digital
Digital Memory Capacity
No
Operating Frequency
2700 Hz
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-NO-100P-O-X
Zoro #
G623649690
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Type
Digital
Digital Memory Capacity
No
Operating Frequency
2700 Hz
Compatible Systems and Services
No
Visual Alert Type
Green LED, Red LED
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Minimum
5 %
Display Screen Type
LCD with Backlight
Alarm Setting Adjustment
Adjustable Alarm Setting
Output Type
Analog
Series
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Type
Electrochemical
IP Rating
IP66
Power Source
Screw Terminals
Alert Type
Internal Buzzer, Light
Sub-Brand
Universal
Gas Detected
Nitric Oxide
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Operating Humidity - Maximum
95 %
Number of Sensors
1
Resolution
Nitric Oxide 0 ppm
Measurement Range
Nitric Oxide (0 to 100 ppm)
Coverage Area
7,500 sq ft
Measures Temperature
Not Temperature Measuring
Output Current - Maximum
20 mA
Product Type
Fixed Gas Detector
Data Logger
No
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Mount Type
Screws
Number of Relays
3
NEMA Enclosure Rating
4X
Input Current
0.3 A
Output Current - Minimum
4 mA
Status Indicator
LED
Compatible Manufacturer Part Number
Universal
Communication Protocol
RS-485 Modbus RTU/OptoMux
Interchangeable Sensors
Yes
Keypad Type
Touch Keys
Ties Into
Building Automation Systems
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
1
Alarm Volume Level
80 dB @ 3.94 in
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Nitric Oxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.