Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-NH3-100P-O-X
  • Zoro # G623648808

product price: 
$
3,073.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-22 Degrees F
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Frequency
2700 Hz
Display Screen Type
LCD with Backlight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-NH3-100P-O-X
Zoro #
G623648808
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-22 Degrees F
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Frequency
2700 Hz
Display Screen Type
LCD with Backlight
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Communication Protocol
RS-485 Modbus RTU/OptoMux
Measurement Range
Ammonia (0 to 100 ppm)
Alert Type
Internal Buzzer, Light
Gas Detected
Ammonia
Output Type
Analog
Coverage Area
7,500 sq ft
Visual Alert Type
Green LED, Red LED
Sensor Type
Electrochemical
Operating Humidity - Minimum
5 %
Ties Into
Building Automation Systems
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Measures Temperature
Not Temperature Measuring
Sub-Brand
Universal
Status Indicator
LED
Output Voltage
1 to 5V DC or 2 to 10V DC
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
122 Degrees F
Input Current
0.3 A
Mount Type
Screws
Number of Gases Detected
1
Resolution
Ammonia 0 ppm
Display Type
Digital
Digital Memory Capacity
No
Output Current - Maximum
20 mA
Interchangeable Sensors
Yes
Compatible Systems and Services
No
Series
Universal
Number of Sensors
1
IP Rating
IP66
Keypad Type
Touch Keys
Number of Relays
3
Alarm Setting Adjustment
Adjustable Alarm Setting
Power Source
Screw Terminals
Output Current - Minimum
4 mA
Compatible Manufacturer Part Number
Universal
Product Type
Fixed Gas Detector
Data Logger
No
Alarm Volume Level
80 dB @ 3.94 in
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ammonia, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.