Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-C3H8-100L-R-X
  • Zoro # G323649365

product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
Propane (0 to 100% LEL)
Resolution
Propane 0% LEL
Operating Temperature - Minimum
14 Degrees F
Standards
CSA, RoHS
Overall Width
5.71 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-C3H8-100L-R-X
Zoro #
G323649365
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Measurement Range
Propane (0 to 100% LEL)
Resolution
Propane 0% LEL
Operating Temperature - Minimum
14 Degrees F
Standards
CSA, RoHS
Ties Into
Building Automation Systems
Digital Memory Capacity
No
Data Logger
No
Coverage Area
7,500 sq ft
NEMA Enclosure Rating
4X
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Gas Detected
Propane
Display Screen Type
LCD with Backlight
Operating Humidity - Minimum
5 %
Sub-Brand
Universal
Product Type
Fixed Gas Detector
Sensor Life
3 to 5 yr (Catalytic)
Compatible Manufacturer Part Number
Universal
Input Current
0.3 A
Output Current - Maximum
20 mA
Compatible Systems and Services
No
Number of Gases Detected
1
Output Type
Analog
Number of Relays
3
Output Current - Minimum
4 mA
Display Type
Digital
Power Source
Screw Terminals
Alarm Setting Adjustment
Adjustable Alarm Setting
Interchangeable Sensors
Yes
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Type
Catalytic
Series
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Maximum
95 %
Visual Alert Type
Green LED, Red LED
Alert Type
Light
Mount Type
Mount Plate
IP Rating
IP66
Measures Temperature
Not Temperature Measuring
Status Indicator
LED
Operating Temperature - Maximum
122 Degrees F
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
5.71 in
Overall Height
5.12 in
Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Propane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.