Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X-VOC
  • Zoro # G923649215

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Series
Universal
Alert Type
Light
Overall Depth
7.48 in
NEMA Enclosure Rating
4X
Visual Alert Type
Green LED, Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-O-X-VOC
Zoro #
G923649215
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Series
Universal
Alert Type
Light
NEMA Enclosure Rating
4X
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Interchangeable Sensors
Yes
Sub-Brand
Universal
IP Rating
IP66
Operating Temperature - Minimum
-40 Degrees F
Gas Detected
Volatile Organic Compounds
Number of Relays
3
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Sensor Life
3 to 5 yr (Catalytic)
Output Current - Minimum
4 mA
Output Type
Analog
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
1
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Standards
CSA, RoHS
Digital Memory Capacity
No
Compatible Systems and Services
No
Measurement Range
VOC (0 to 100% LEL)
Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Product Type
Fixed Gas Detector
Output Current - Maximum
20 mA
Status Indicator
LED
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Minimum
5 %
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
Ties Into
Building Automation Systems
Resolution
VOC 0% LEL
Power Source
Screw Terminals
Mount Type
Mount Plate
Data Logger
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Volatile Organic Compounds, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.