Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-H2-1000P-O-X
  • Zoro # G623649201
product price: 
$
5,011.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, RoHS
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Current - Maximum
20 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-H2-1000P-O-X
Zoro #
G623649201
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CSA, RoHS
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Current - Maximum
20 mA
Interchangeable Sensors
Yes
Status Indicator
LED
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Series
Universal
Alert Type
Light
Measurement Range
Hydrogen (0 to 1,000 ppm)
Product Type
Fixed Gas Detector
Operating Humidity - Maximum
95 %
Sub-Brand
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Compatible Manufacturer Part Number
Universal
Operating Humidity - Minimum
5 %
Operating Temperature - Maximum
122 Degrees F
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
IP Rating
IP66
Digital Memory Capacity
No
Gas Detected
Hydrogen
Output Current - Minimum
4 mA
Data Logger
No
Operating Temperature - Minimum
-4 Degrees F
Power Source
Screw Terminals
Resolution
Hydrogen 0 ppm
Sensor Type
Electrochemical
Output Type
Analog
Number of Relays
3
Coverage Area
7,500 sq ft
Visual Alert Type
Green LED, Red LED
NEMA Enclosure Rating
4X
Input Current
0.3 A
Measures Temperature
Not Temperature Measuring
Compatible Systems and Services
No
Number of Gases Detected
1
Sensor Life
18 mo (O2/H)
Mount Type
Mount Plate
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews