Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, Plenum, SS
- Mfr # A/1K-NI-PO-4"-10'CL2P
- Zoro # G024937136
product price:Â
$
51.35
/ea
Key Features
Process Mounting
Stick-On
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
121 Degrees C
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-PO-4"-10'CL2P
- Zoro #
- G024937136
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 121 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 250 Degrees F
- For Media Type
- Air
- Cable Material
- Plenum
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Probe Length
- 4 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.