Shop ACI
See all product information
Create Account
RTD Probe, 12'L, 3-Wire Wires, PTFE, Copper
- Mfr # A/1K-3W-A-12'-PB
- Zoro # G324937102
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Resistance
1,000 ohm
Maximum Temperature (°C)
135 Degrees C
Accuracy
+/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-A-12'-PB
- Zoro #
- G324937102
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 135 Degrees C
- Accuracy
- +/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
- Probe Sheath Material
- Copper
- Connector Type
- Wire Leads
- For Media Type
- Air, Gases, Water
- Process Mounting
- Stick-On
- Maximum Temperature (°F)
- 275 Degrees F
- Number of Wires
- 3-Wire
- Response Time
- 15 sec
- Cable Material
- PTFE
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 12 in
- Probe Length
- 12 ft
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.