ThermistorProbe, 10 kiloohm
- Mfr # A/CP-RSO-LCD-F-A01-C5
- Zoro # G624937949
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Resistance
10 kiloohm
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
122 Degrees F
Minimum Temperature °C
1.5 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-RSO-LCD-F-A01-C5
- Zoro #
- G624937949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
- Minimum Temperature °C
- 1.5 Degrees C
- Curve Type
- Type II
- Minimum Temperature °F
- 35 Degrees F
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Connector Type
- Screw Terminal
- Maximum Temperature (°C)
- 50 Degrees C
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.