Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-D-6"-GD
- Zoro # G023649214
product price:Â
$
80.69
/ea
Key Features
Resistance
100 ohm
Number of Wires
3-Wire
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-D-6"-GD
- Zoro #
- G023649214
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 100 ohm
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting
- Flange
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 392 Degrees F
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 6 in
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.