Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-12"-GD
- Zoro # G723649637
product price:Â
$
81.95
/ea
Key Features
Maximum Temperature (°C)
200 Degrees C
Probe Sheath Material
304 Stainless Steel
Connector Type
Wire Leads
Enclosure Material
Galvanized Steel
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-12"-GD
- Zoro #
- G723649637
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°C)
- 200 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Response Time
- 8 sec
- Process Mounting
- Flange
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.