Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-D-18"-GD
- Zoro # G323649198
product price:Â
$
78.15
/ea
Key Features
Manufacturer Warranty Length
5 yr
Probe Length
18 in
Process Mounting
Flange
Minimum Temperature °F
-40 Degrees F
Cable Length
N/A - No Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-D-18"-GD
- Zoro #
- G323649198
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Process Mounting
- Flange
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 121 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Accuracy
- For Media Type
- Air
- Maximum Temperature (°F)
- 250 Degrees F
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.