Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/AN-R2SO-232-A03-C5
- Zoro # G524936943
product price:Â
$
65.39
/ea
Key Features
Minimum Temperature °C
1.5 Degrees C
Enclosure Material
Plastic
Resistance
10 kiloohm
Maximum Temperature (°F)
122 Degrees F
Connector Type
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-R2SO-232-A03-C5
- Zoro #
- G524936943
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- 1.5 Degrees C
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Maximum Temperature (°F)
- 122 Degrees F
- Connector Type
- Screw Terminal
- Response Time
- 10 sec
- Minimum Temperature °F
- 35 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°C)
- 50 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type III
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.