Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-A-24'-GD
- Zoro # G623649577
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Probe Length
24 ft
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-A-24'-GD
- Zoro #
- G623649577
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- PVC
- Process Mounting
- Flange
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 115 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Response Time
- 8 sec
- Accuracy
- +/-1.64 % @ 70 Degrees F
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.