Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/CP-R-NIST
- Zoro # G624937055
product price:Â
$
83.19
/ea
Key Features
Response Time
10 sec
For Media Type
Air
Minimum Temperature °F
35 Degrees F
Maximum Temperature (°C)
50 Degrees C
Connector Type
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-R-NIST
- Zoro #
- G624937055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Response Time
- 10 sec
- For Media Type
- Air
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°C)
- 50 Degrees C
- Connector Type
- Screw Terminal
- Maximum Temperature (°F)
- 122 Degrees F
- Curve Type
- Type II
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- 1.5 Degrees C
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- NIST Traceable
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.