Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-12"-GD-NIST
- Zoro # G323649457
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Resistance
20,000 ohm
Calibration Certificate Included
NIST Not Traceable
For Media Type
Air
Probe Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-12"-GD-NIST
- Zoro #
- G323649457
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Resistance
- 20,000 ohm
- Calibration Certificate Included
- NIST Not Traceable
- For Media Type
- Air
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
Dimensions
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.