Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-A-24'-PB
- Zoro # G823649506
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
302 Degrees F
Minimum Temperature °F
-40 Degrees F
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-A-24'-PB
- Zoro #
- G823649506
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Resistance
- 3,000 ohm
- Probe Bend
- Bendable
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- PVC
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.