Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-4"-GD-NIST
- Zoro # G823649551
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Sheath Material
304 Stainless Steel
For Media Type
Air
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-D-4"-GD-NIST
- Zoro #
- G823649551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- Curve Type
- Type II
- Calibration Certificate Included
- NIST Not Traceable
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.