ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/AN-BC-DO-4"-10'CMP
- Zoro # G724937740
product price:Â
$
30.25
/ea
Key Features
Probe Length
5.75 in
Number of Wires
2-Wire
Maximum Temperature (°C)
115 Degrees C
Response Time
10 sec
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-DO-4"-10'CMP
- Zoro #
- G724937740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 5.75 in
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Curve Type
- Type III
- Cable Material
- PVC
- For Media Type
- Air
- Resistance
- 10 kiloohm
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.