ThermistorProbe, 10000 ohm, 14 in CableL
- Mfr # A/CP-SP-NIST
- Zoro # G324937638
product price:Â
$
83.19
/ea
Key Features
Enclosure Material
Stainless Steel
Maximum Temperature (°F)
160 Degrees F
Cable Length
14 in
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
NIST Traceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-SP-NIST
- Zoro #
- G324937638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Stainless Steel
- Maximum Temperature (°F)
- 160 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- NIST Traceable
- Process Mounting Connection
- Plate
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type II
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 15 sec
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.