Zoro Homepage

HandPump, Rotary, SS, 20oz/stroke

  • Mfr # THP-STGRND

  • Zoro # G104836922


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Container Size
55 gal
Max. Viscosity
2,000 SUS
Wetted Materials
316 Stainless Steel, PTFE
For Use With
Wide Variety of Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP-STGRND
Zoro #
G104836922
UPC #
791885902267
Country of Origin
India

Dimensions

For Container Size
55 gal
Bung Connection Dia.
2 in
Height Above Container
12 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
Max. Flow Rate
20 oz per stroke
Max. Viscosity
2,000 SUS
Wetted Materials
316 Stainless Steel, PTFE
For Use With
Wide Variety of Media
Self-Priming
Yes
Features
Heavy-Duty Bonding and Grounding Wires Prevent Hazardous Static Charge. Wires Are Secured by Locknut and Have Heavy-Duty Alligator Clips, Pump Body Made from 316 Stainless Steel with PTFE Piston and PTFE Sealing Gasket Which Makes it Suitable for use with Wide Variety of Media, Pump Includes a 2 in Bung Adaptor with Dual Threads for use with Metal and Plastic Drums, Self-Priming Vertical Lift Pump with Exceptional Chemical Resistance
Piston Material
PTFE
Includes
2 in Bung Adaptor with Dual Threads
Housing Material - Pumps
316 Stainless Steel
Includes Bung Adapter
Yes
For Container Type
Drum
Includes Spout
Yes
Min. Operating Temp.
140 Degrees F
Compatible Chemicals
Acetone, Adblue, Benzene, DEF, Diesel, Kerosene, Light oil (upto SAE 40) etc, Naptha, Photographic Chemicals/Solvents, Thinners, Urea

Description

Hand Pump, Spout Connection Size 1 in, Self-Priming Yes, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.