Shop A&D WEIGHING

IndustrialBalance, RS-232;USB, LCD, 1g

  • Mfr # GX-62000L
  • Zoro # G315705734

product price: 
$
5,130.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Weighing Surface Material
316 Stainless Steel
Number of Display Characters
8
Basic Power Source
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-62000L
Zoro #
G315705734
UPC #
4981046224093
Country of Origin
Japan

Dimensions

Overall Height
12 1/4 in
Overall Width
18 7/8 in
Overall Depth
24 1/8 in
Weighing Surface Depth
15 1/4 in
Weighing Surface Width
13 1/2 in

Details

Item
Industrial Balance
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Weighing Surface Material
316 Stainless Steel
Number of Display Characters
8
Basic Power Source
Electric
Batteries Included
No
Scale Display
Digital
Interface
RS-232, USB
Weight Capacity
62 kg
Scale Use Location
Wet Environments
Accuracy
+/-5 g
Scale Graduations
1 g
Scale Type
Bench
Scale Functions
Dynamic Weighing
Calibration Certificate
No Certificate
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Bench Scale Type
Industrial
Color
Gray, Silver
Standards
GLP Compliant, IP65
Display Type
LCD
Plug Type
Two Prong
Scale Features
Flow Rate Calculation, Impact Shock Detection, Integrated swing arm display, IP65 dust and waterproof, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, RS232 and USB standard, Self-Check, Smart Range
Voltage
30V AC
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Washdown
Yes
Weight Capacity - Metric
62 kg
NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
136.7 lb
Remote Control/Display
Column-Mounted
NEC Rating
Not NEC Rated
Power Source
Electric
IP Rating
IP65
Scale Mechanism
Digital
Product Type
Industrial Balance
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.