Polaris Analytical Balances-Capacity: 120g Readability: 0.0001g (Internal Cal) (With Pillar)
- Mfr # PAB 124i
- Zoro # G923366099
product price:Β
$
2,994.99
/ea
Free Shipping & Returns
Key Features
Power Source
18VDC 830mA Adapter
Housing Material
ABS Plastic
Weighing Units
g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
Scale Readability
0.0001g
Special Features
Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAB 124i
- Zoro #
- G923366099
- UPC #
- 840886114701
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Details
- Power Source
- 18VDC 830mA Adapter
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
- Scale Readability
- 0.0001g
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
- Capacity
- 120g
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Calibration
- Internal Automatic Calibration | External Calibration
Description
Precision and reliability define the Polaris semi-micro and analytical balances from Adam Equipment, designed to meet the exacting demands of laboratory and industrial environments. With a brightly illuminated weighing chamber and an intuitive multi-line display, these balances offer a seamless weighing experience, providing fast results and clear application status at a glance. Engineered for compliance with Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP), Polaris balances ensure meticulous data tracking, making them an ideal choice for professionals who prioritize accuracy and accountability. The inclusion of standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces facilitates effortless recordkeeping and communication, streamlining your workflow. The Polaris series enhances user convenience with a color-changing backlight in checkweighing mode, instantly indicating whether samples fall within user-specified limits. This feature, combined with a large, grade 304 stainless steel pan, ensures swift cleaning and maintenance, while the solid ABS housing provides durability for industrial use. Unique to the Polaris balances is a diversion channel below the weighing pan, which effectively discharges warm air from the weighing chamber, contributing to more accurate results. For added security, a slot for an optional Kensington-type lock and cable helps prevent theft, offering peace of mind in busy environments. Choose Polaris for a precise, intuitive, and secure weighing solution that stands out in its class, meeting the needs of professionals who demand the best in performance and reliability.Specifications:
- Max Capacity: 120g
- Readability: 0.0001g
- Linearity: 0.0003g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Analytical Balances
- Overall Dimensions: 9.3inx15.7inx13.2in / 235x398x336mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.