Shop ADD-ON
See all product information
Create Account
ADDON DELL COMPATIBLE TAA 25GBASE-AOC SFP28 TO SFP28 ACTIVE OPTICAL CABLE (850NM
- Mfr # AOC-SFP-25G-20M-AO
- Zoro # G223563884
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Features
AOC Technology
End 1 Connection Type
SFP28 Network - Male
Cable Length
65.62 ft
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-SFP-25G-20M-AO
- Zoro #
- G223563884
- UPC #
- 195285772374
- Country of Origin
- China
- Standards
- MSA Compliant
- Features
- AOC Technology
- End 1 Connection Type
- SFP28 Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- For Use With
- Network Device
Dimensions
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.