Shop ADD-ON
See all product information
Create Account
ARISTA AOC-S-S-10G-12M COMP AOC 12M 10G
- Mfr # AOC-S-S-10G-12M-AO
- Zoro # G410727044
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
SFP+ Network - Male
End 1 Connection Type
SFP+ Network - Male
Jacket Color
Aqua
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-S-S-10G-12M-AO
- Zoro #
- G410727044
- UPC #
- 195285167712
- Country of Origin
- Multiple
- For Use With
- Network Device
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
- Features
- AOC Technology
- Mode
- Multi Mode
Dimensions
- Cable Length
- 39.37 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.