Shop ADD-ON
See all product information
Create Account
MSA & TAA COMP 200G-CU QSFP28 DAC 7IN
- Mfr # QSFP56-200G-EXT22CM-AO
- Zoro # G010727055
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.2 in
End 1 Connection Type
QSFP56 Network - Male
End 2 Connection Type
QSFP56 Network - Male
Jacket Material
Copper
Cable Length
7.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP56-200G-EXT22CM-AO
- Zoro #
- G010727055
- UPC #
- 195285221797
- Country of Origin
- United States
- End 1 Connection Type
- QSFP56 Network - Male
- Item
- Network Cable
- End 2 Connection Type
- QSFP56 Network - Male
- Jacket Material
- Copper
- Standards
- MSA Compliant
- For Use With
- Network Device
Dimensions
- Overall Length
- 7.2 in
- Cable Length
- 7.20 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.