Shop ADD-ON
See all product information
Create Account
This Is A 20M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-SC-LC-20M5OM3
- Zoro # G0592640
product price:Â
$
33.79
/ea
Key Features
Category - Data Cable
OM3
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-20M5OM3
- Zoro #
- G0592640
- UPC #
- 821455082904
- Country of Origin
- Unknown
- Category - Data Cable
- OM3
- Jacket Color
- Aqua
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Item - Data Cable
- Network Cable
- Jacket Type
- Riser, OFNR, LSZH, Plenum
- Single Mode/Multi-Mode
- Multi-mode
- Features
- Laser-optimized, Physical Contact (PC), Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Shielding
- No
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Connector on First End Details
- (2) LC Network - Male
- Connector on Second End Details
- (2) SC Network - Male
- Cable Characteristic
- Patch Cable
- Device Supported
- Transceiver/Media Converter, Network Device
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Length - Patch Cord
- 65.62 ft
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.