Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-304

  • Zoro # G423354886


product price:  $3,272.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Backsplash Height
5 in
Number of Storage Sides
1
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-304
Zoro #
G423354886
UPC #
747545 22356 2
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Width
48 in
Overall Height
35 1/2 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Number of Storage Sides
1
Lock Type
No Lock
Top Material
Stainless Steel
Edge Shape
Round Corner
Portability
Stationary
Number of Bins
0
Top Material Finish
Satin
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Number of Compartments
1
Color
Silver
Frame Material
Stainless Steel
Included Components
Backsplash
Features
All-Welded Construction
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Number of Doors
0
Door Type
No Door/Open Face
Number of Shelves
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.