Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-153

  • Zoro # G823360371


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor
Included Components
1 1/2 in H Rear Up-Turn
Maximum Adjustable Height
36 1/2 in
Features
All TIG welded
Maximum Shelf Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMSU-153
Zoro #
G823360371
UPC #
747545 21932 9
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
15 in
Overall Depth
15 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 1/2 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
1 1/2 in
Back Stop Height
1 1/2 in

Details

For Location
Indoor
Included Components
1 1/2 in H Rear Up-Turn
Features
All TIG welded
Maximum Shelf Load Capacity
300 lb
Top Metal Material Gauge
16 ga
Assembly
Unassembled
For Environment
Food Industry
NSF Certified
NSF Certified
Item
Equipment Filler Table
Standards
NSF
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Portability
Stationary
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Bins
0
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Expandable Work Surface
No
Frame Construction
Welded Only
Color
Silver
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.