Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-245

  • Zoro # G723359697


product price:  $4,329.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Overall Depth
24 in
Color
Silver
Portability
Stationary
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-245
Zoro #
G723359697
UPC #
747545 22313 5
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Number of Compartments
1
Color
Silver
Portability
Stationary
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Frame Construction
Welded Only
Top Material Finish
Satin
Assembly
Fully Assembled
Number of Shelves
0
Door Type
Sliding
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Number of Storage Sides
1
Frame Material Finish
None
Edge Shape
Round Corner
Number of Doors
2
Features
All-Welded Construction
Frame Material
Stainless Steel
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.