Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-244

  • Zoro # G823357777


product price:  $1,114.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Maximum Shelf Load Capacity
350
Number of Drawers
0
Overall Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-244
Zoro #
G823357777
UPC #
747545 16283 0
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Width
48 in
Work Surface Width
48 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot

Details

Maximum Shelf Load Capacity
350
Number of Drawers
0
Overall Load Capacity
800 lb
Frame Metal Material Gauge
12 ga
For Location
Indoor
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Shelves
0
Top Material
Poly-Vance
NSF Certified
NSF Certified
Edge Shape
Square
Unit Type
Not Expandable or Modular
Item
Work Table
Included Components
Side and Rear Crossrails
Assembly
Unassembled
Portability
Stationary
Color
Silver
For Environment
Food Industry
Number of Bins
0
Features
All TIG welded
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.