Earth Ground Resistance Tester

  • Mfr # 6472 kit-500ft

  • Zoro # G622935497


product price:  $6,410.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
15 to 440 Hz, 16 to 400 Hz
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Selective, Stakeless
Leakage Current Measurement - Minimum
0.01 mA
Number of Records Stored
512
Tool Length
10.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6472 kit-500ft
Zoro #
G622935497
UPC #
685338130393
Country of Origin
France

Dimensions

Tool Length
10.7 in
Tool Width
9.8 in
Tool Height
5.1 in

Details

Item
Earth Ground Resistance Tester
Operating Frequency
15 to 440 Hz, 16 to 400 Hz
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Selective, Stakeless
Leakage Current Measurement - Minimum
0.01 mA
Number of Records Stored
512
CAT Safety Rating
CAT IV
Maximum Earth Voltage
65 V
Waterproof
Yes
IP Rating
IP53
Maximum Operating Temperature
113 Degrees F
USB Data Download Included
Yes
Leakage Current Measurement - Maximum
40 A
Battery Chemistry
Nickel Metal Hydride
Data Logger
Yes
Instrument Style
Briefcase
Includes Software
Yes
Minimum Ground Resistance Measurement
0.01 ohm
Measurement Connectors
Stakeless (2 Clamps)
Test Voltage
10V, 16V, 32V, 60V AC
Display Screen Type
LCD with Backlight
Data Output Type
USB
Current Accuracy
+/-3%
Includes
(110/240) V Power Adapter with US Power Cord, Carrying Bag, Ground Tester Workbook, Optical USB Cable, Rechargeable NiMH Battery, USB Drive with DataView(R) Software
Tester Type
Ground Resistance Tester
Includes Batteries
Batteries Included
Maximum Ground Resistance Measurement
100 kiloohm
Calibration Certificate Included
No Certification Included
Dustproof
Yes
Display Type
Digital
Standards
EN 61326-1, EN 61557, IEC 61010-1
Test Current
Less Than or Equal To 250 mA
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
1
Power Source
Battery
Resistance Accuracy
+/-2% +1 digit

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Current Accuracy +/-3 Percent, Data Logger Yes, Display Type Digital, Dustproof Yes, IP Rating IP53, Maximum Earth Voltage 65 V, Maximum Ground Resistance Measurement 100 kiloohm, Measurement Connectors Stakeless (2 Clamps), Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 512, Resistance Accuracy +/-2 Percent +1 digit, Test Current Less Than or Equal To 250 mA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.