Shop AERO HEALTHCARE

4oz Eyewash Bottle

  • Mfr # AW4OZUS

  • Zoro # G922924023


product price:  $4.15
/ea
Sold in multiples of 48 for $199.20

Key Features

Height
1.75 in
Includes
Eyewash 4 oz
Color
White/Green
Length
5.25 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW4OZUS
Zoro #
G922924023
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75 in
Length
5.25 in
Width
1.75 in

Details

Item
Eyewash
Includes
Eyewash 4 oz
Color
White/Green

Description

Sterile Buffered AeroWashEyewash removes loose foreign material, air pollutants or chlorinated water. Helps to relieve irritation, discomfort, burning, stinging and itching.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.