Zoro Homepage

Isla Pendant

  • Mfr # ISLP11WH

  • Zoro # G1243209


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
incandescent
Type
Pendant
Diameter
11"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISLP11WH
Zoro #
G1243209
UPC #
37949437918
Country of Origin
China

Dimensions

Height
15.75
Diameter
11"
Width
8

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
White
Type
Pendant
Watts
60
Material
glass
Voltage
120V
Number of Lights
1
Bulb Type
Incandescent
Color Designation
UL Damp

Description

Isla Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.